21-1/4 x 32-3/4 in. 35 lb. Cube Ice Maker in Stainless Steel
21-1/4 x 32-3/4 in. 35 lb. Cube Ice Maker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 102 lbs. capacity
- Storage capacity: 35 lbs.
- Electronic control
- Selectable cube size
- Bullet shaped clear ice cubes
- Self-cleaning mode
- Recessed or free-standing installation
- Water supply and drainpipe included
- Ice scoop included
- 1-year manufacturer limited warranty
Specifications
- AMP:
- 15
- Capacity:
- 35 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/4 in
- Height:
- 32-3/4 in
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- Power Source:
- Electric
- Shape:
- Cube
- UPC:
- 079841201020
- Volts:
- 110V
- Width:
- 22 in