This product requires certification to purchase.

5 gal. Grout Sealant in Brown

Avanti

5 gal. Grout Sealant in Brown

  • Fast #
  • Part #AAV202LV5
  • Item #7274311
  • Manufacturer Part #AV-202LV-5
4.2 out of 5 Customer Rating
Brand image
Avanti

5 gal. Grout Sealant in Brown

  • Fast #
  • Part #AAV202LV5
  • Item #7274311
  • Manufacturer Part #AV-202LV-5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Low viscosity version of the original AV-202® multi-grout
  • Free rise expands 40 to 600%
  • Solvent-free and non-corrosive
  • Cures flexible with superb adhesive properties
  • Can accept up to 8x its weight in water
  • Requires Certification

Documents


Specifications

Application:
Concrete
Color Finish Category:
Browns
Color Finish Name:
Light Brown
Material:
Plastic
Material Type:
Polyurethane
Maximum Temperature:
95
Product Type:
Grout
Size:
5 gal
Temperature Range:
45 to 95 Deg F