This product requires certification to purchase.

7.4 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

Avanti

7.4 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #ARA733B3S
  • Item #10002209
  • Manufacturer Part #RA733B3S
5 out of 5 Customer Rating
Brand image
Avanti

7.4 cu. ft. Top Mount Freezer Refrigerator in Stainless Steel

  • Fast #
  • Part #ARA733B3S
  • Item #10002209
  • Manufacturer Part #RA733B3S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7.3 cu. ft. capacity
  • 1.3 cu ft freezer capacity for storing frozen foods
  • Adjustable temperature control
  • Adjustable, removable glass shelves in the refrigerator let you customize the space to fit your storage needs
  • Clear view storage crisper drawer provides space for your fruits and vegetables
  • Top mount freezer section includes a wire shelf
  • Reversible doors with door stoppers and recessed door handles
  • Interior light makes it easy to see what's inside your fridge
  • ENERGY STAR® certified
  • This white fridge complements any decor
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
1.5
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
22-1/2 in
Freezer Capacity (Cu Ft):
1.3 cu ft
Handle Type:
Recessed
Height:
56-1/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
5.5 cu ft
Refrigerator Type:
Top Mount Freezer
Temperature Range:
-10 to 50 Deg F
UPC:
079841273331
Volts:
110V
Weight:
84 lb
Width:
21-3/4 in