16 oz. Plastic and Foam Grout
FastSet™ 16 oz. Plastic and Foam Grout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Reacts within seconds
- Free rise expands 1,500% - 2,600%
- Cures quick and rigid
- With stands wet/dry cycles
- Non-toxic
- AV-290 Fast Set™ is a mid-range viscosity, dual component, hydrophobic MDI-based polyurethane resin designed to fill large voids on the exterior of below grade structures where high-water flow is present
- Free rise expanding up to 2,600%, the fast-setting resin cures rigid, impermeable and closed-cell and can with stand wet/dry cycles
- Fill large voids below-grade
- Stops high volume leaks
Documents
Specifications
- ASTM:
- ASTM D-4889
- CARB OTC LEED Compliant:
- No
- Collection:
- FastSet™
- FM Approved:
- No
- Material:
- Plastic, Foam
- Material Type:
- Polyurethane
- NSF Certified:
- No
- Product Type:
- Grout
- Size:
- 16 oz
- Temperature Range:
- 60 to 90 Deg F (16 to 32 Deg C)
- UL Listed:
- No