This product requires certification to purchase.

10W 24in. Tall LED Wall Sconce with Tapered Backplate in Polished Nickel

Avenue Lighting

The Original Glacier 10W 24in. Tall LED Wall Sconce with Tapered Backplate in Polished Nickel

  • Fast #
  • Part #AHF3007PN
  • Item #9333284
  • Manufacturer Part #HF3007-PN
5 out of 5 Customer Rating
Brand image
Avenue Lighting

The Original Glacier 10W 24in. Tall LED Wall Sconce with Tapered Backplate in Polished Nickel

  • Fast #
  • Part #AHF3007PN
  • Item #9333284
  • Manufacturer Part #HF3007-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Our Original Glacier Collection features carefully crafted bubbled crystals suspended in a unique pattern, creating a captivating effect
  • Enhanced with stunning LED lighting, it adds glamour to any room
  • Embrace the allure and make it the centerpiece of your home
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
24 in
Width
11 in
Characteristics & Features
Collection
The Original Glacier
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Color Temperature
3000
Dimmable
Yes
Glass Type
Bubble
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Crystal, Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects. For more information go to www.P65Warnings.ca.gov.
Wall Sconce Type
Wallchiere
Electrical & Operational Information
Lumens
850
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
10 W
Warranty & Product Information
ADA Compliant
Yes
Type
AHF3007PN
UL Listed
Yes
UPC
852673668120