Sensor Bathroom Sink Faucet in Chrome
iKool Series Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recyclable design
- Activates only when hands are in range reducing the time of operation and reducing water consumption
- Automatically shuts off after 2 minutes of operation
- Guaranteed to operate 500,000 times plus times of on and off cycles
- Eliminates spread of communicable disease by being completely touch free
- Can be securely locked in place to deter vandalism
- Easy to replace or service without turning off water shut off under the sink
- Battery compartment is easily accessible
- Allows the user to adjust hot & cold water to exact preference
- Rust free and long lasting
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- iKool Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 8
- Faucet Material:
- Plastic
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2
- Spout Reach:
- 7
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 885141008005
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No