3 in. x 50 yd. White ACR Tape with WMP-ASJ
3 in. x 50 yd. White ACR Tape with WMP-ASJ
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Specially formulated anti-microbial, extreme weather, COLD TOUGH® all weather acrylic adhesive
- Excellent initial tack and long-term adhesion
- PSA complies with CDPH Standard Method V1.2
- Excellent bond to Lamtec WMP-ASJ
- High strength reinforced facestock reinforces seal and is decaBDE-free
- For use with ASJ+ faced pipe insulation
- Made in the USA
Documents
Specifications
- ANSI:
- ANSI 01-2019
- ASTM:
- ASTM C-1136
- Application:
- Construction
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 50 ft
- Material:
- Plastic, Plastic
- Material Type:
- Polypropylene, Acrylic
- Maximum Temperature:
- 250
- Product Type:
- Tape
- Size:
- 3 in x 50 ft
- Temperature Range:
- 0 to 250 Deg F
- Tensile Strength:
- 55 lbs/inch
- Thickness:
- 13.2 mil
- UL Listed:
- Yes
- Width:
- 3 in