500F Gas Seal
TwinHybrid™ 500F Gas Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- TwinHybrid™
- Fitting Type:
- Gas Seal, Seal
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L