1-3/4 x 2-3/4 x 10 in. 28 ga Galvanized Downspout

You last purchased this on
 
Award Metal

1-3/4 x 2-3/4 x 10 in. 28 ga Galvanized Downspout

This product requires certification to purchase.
Brand image
You last purchased this on
 
Award Metal

1-3/4 x 2-3/4 x 10 in. 28 ga Galvanized Downspout

  • Fast #
  • Part #AGDS2813423410
  • Item #1196161
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
28 ga
Height:
1-3/4 in
Length:
10 in
Vent Duct Shape:
Rectangular
Width:
2-3/4 in