This product requires certification to purchase.

10 ft. x 2 in. 28 ga Galvanized Round Downspout

Award Metal

10 ft. x 2 in. 28 ga Galvanized Round Downspout

  • Fast #
  • Part #AGRDS28K10FT
  • Item #1686029
  • Manufacturer Part #AGRDS28K10FT
5 out of 5 Customer Rating
Brand image
Award Metal

10 ft. x 2 in. 28 ga Galvanized Round Downspout

  • Fast #
  • Part #AGRDS28K10FT
  • Item #1686029
  • Manufacturer Part #AGRDS28K10FT
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
2 in
Gauge (metal):
28 ga
Length:
10 ft
Material:
Steel