This product requires certification to purchase.

5-1/4 in. x 20 ft. 26 ga Straight Bond

Award Metal

5-1/4 in. x 20 ft. 26 ga Straight Bond

  • Fast #
  • Part #AB20S1W26514
  • Item #1194955
  • Manufacturer Part #AB20S1W26514
4.1 out of 5 Customer Rating
Brand image
Award Metal

5-1/4 in. x 20 ft. 26 ga Straight Bond

  • Fast #
  • Part #AB20S1W26514
  • Item #1194955
  • Manufacturer Part #AB20S1W26514
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Bonderized
Gauge (metal):
26 ga
Length:
20 ft
Material:
Steel
Width:
5-1/4 in