This product requires certification to purchase.

5-1/4 in. x 25 ft. 26 ga Straight Bond

Award Metal

5-1/4 in. x 25 ft. 26 ga Straight Bond

  • Fast #
  • Part #AB25S1W26514
  • Item #1207412
  • Manufacturer Part #AB25S1W26514
5 out of 5 Customer Rating
Brand image
Award Metal

5-1/4 in. x 25 ft. 26 ga Straight Bond

  • Fast #
  • Part #AB25S1W26514
  • Item #1207412
  • Manufacturer Part #AB25S1W26514
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Bonderized
Gauge (metal):
26 ga
Length:
25 ft
Material:
Steel
Width:
5-1/4 in