7-1/4 in. x 25 ft. 26 ga Straight Bond
7-1/4 in. x 25 ft. 26 ga Straight Bond
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Bonderized
- Gauge (metal):
- 26 ga
- Length:
- 25 ft
- Material:
- Steel
- Width:
- 7-1/4 in