M14 Backflow Prevention & Cross-Connection Control Reference Guide
M14 Backflow Prevention & Cross-Connection Control Reference Guide
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A cross-connection is an actual or potential connection between any part of a potable water system and any other environment that contains other substances that would allow such substances to enter the potable water system. Cross-connection control programs are intended to reduce the risk of contamination or pollution of the public water system
- This fourth edition of AWWA manual M14, backflow prevention and cross-connection control, provides both technical and general guidance on the recommended procedures and practices for developing, operating, and maintaining a cross-connection control and backflow prevention program
- This edition includes a new chapter on conducting a cross-connection control survey and expands the discussions on assessing the risks and preventing backflow
- A greatly expanded appendix details how to test most backflow-prevention devices. Other issues covered include backflow prevention principles, assembly, application, installation, and maintenance; health and legal concerns; and detailed information on potential and real hazards. Seventy additional pages were added from the previous edition
- This manual is intended for use by all professionals charged with protecting the public water supply with proper backflow prevention and cross-connection control programs. This 4th edition provides greater insight to the roles of the plumbing, fire protection, irrigation and other related industries
- Publisher: American water works association (AWWA)
- Published date: 2015
- Edition: 4th
- Media type: Softbound
- Pages: 210
Specifications
- Application:
- Potable Water Systems
- Height:
- 3/5 in
- ISBN:
- 9781647171087
- Length:
- 11 in
- Page Count:
- 210
- Title:
- M14 Backflow Prevention & Cross-Connection Control
- Weight:
- 1.0 lb
- Width:
- 8-1/2 in