Stainless Steel Water Meter Selection Installation Testing and Maintenance
Stainless Steel Water Meter Selection Installation Testing and Maintenance
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An excellent overview of utility meter usage, including history of water use measurement and the development of modern water meters
- Covers all aspects of working with meters, from meter selection and installation to maintenance and repairs
Specifications
- Application:
- Installation
- Color Finish Name:
- Black Oxide
- Length:
- 3 in
- Weight:
- 1 lb