This product requires certification to purchase.

Water Distribution Operator Training Handbook Reference Guide

AWWA

Water Distribution Operator Training Handbook Reference Guide

  • Fast #
  • Part #A204284E
  • Item #4929132
  • Manufacturer Part #204284E
3.7 out of 5 Customer Rating
Brand image
AWWA

Water Distribution Operator Training Handbook Reference Guide

  • Fast #
  • Part #A204284E
  • Item #4929132
  • Manufacturer Part #204284E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AWWA’s most popular handbook for distribution operator personnel is an indispensable reference for operators and supervisors alike on water distribution system operation and equipment
  • This fourth edition is based on the operator certification knowledge requirements included in the Associated Boards of Certification (ABC) Need-To-Know criteria, as well as that of several state certification boards (e.g. California, Pennsylvania, and Texas)
  • New chapters describe the management approach to distribution system operation and the operational practices operators can use to improve system performance
  • The disinfection of pipelines and storage facilities is now included as its own chapter
  • And the math calculations that distribution system operators need to know are included as concrete examples of what operators need to know
  • Publisher: American Water Works Association (AWWA)
  • Published Date: 2013
  • Edition: 4th
  • Media Type: Softbound
  • Pages: 392
  • Requires Certification

Specifications

Application:
Water Distribution
Height:
4/5 in
ISBN:
9781583219546
Length:
9 in
Page Count:
392
Title:
Water Distribution Operator Training Handbook
Weight:
1 lb
Width:
6 in