This product requires certification to purchase.

Water Treatment Operator Training Handbook, Third Edition Reference Guide

AWWA

Water Treatment Operator Training Handbook, Third Edition Reference Guide

  • Fast #
  • Part #A204813E
  • Item #9047717
  • Manufacturer Part #20481-3E
5 out of 5 Customer Rating
Brand image
AWWA

Water Treatment Operator Training Handbook, Third Edition Reference Guide

  • Fast #
  • Part #A204813E
  • Item #9047717
  • Manufacturer Part #20481-3E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Producing and delivering the highest quality drinking water takes training, knowledge, and attention to detail
  • Water operators do it every day with the top training and best practices they get from Water Treatment Operator Training Handbook, AWWA members’ most popular choice for operator training and on-the-job reference
  • The third edition has all the current information that water treatment operators need to produce safe drinking water that protects the public health and to deliver adequate quantities of water at all times for fire-fighting and commercial and residential uses
  • The book covers all regulations, processes, and procedures of water treatment operations
  • Publisher: American Water Works Association (AWWA)
  • Published Date: 2013
  • Edition: 3rd
  • Media Type: Softbound
  • Pages: 306
  • Requires Certification

Specifications

Application:
Water Treatment
Height:
3/5 in
ISBN:
9781583218617
Length:
9 in
Page Count:
306
Title:
Water Treatment Operator Training Handbook, Third Edition
Weight:
1 lb
Width:
6 in