1/2 in - Multi-Function - 3-Way - Expansion Tank Service Valve
ETV-1 1/2 in - Multi-Function - 3-Way - Expansion Tank Service Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forged brass ball valves with blow-out proof stem
- 1?2" multi-function 3-way valve enables the contractor to: Isolate and drain the expansion tank
- Isolate and drain the closed-loop system
- Fill the closed-loop system
- 1?2" MNPT x FNPT x GHT connections
- Replaces multiple components and reduces installation time
Specifications
- Application:
- Hydronic
- Collection:
- ETV-1
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/2 in
- Length:
- 3 in
- Material:
- Brass
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 600 psi
- Width:
- 2-9/10 in