Expansion Tank Wall Bracket (Pro-Kit with ETV-1)
Hydro-NODE Expansion Tank Wall Bracket (Pro-Kit with ETV-1)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Securely mount critical hydronic components
- Provides means for easy servicing of the expansion tank
- Powder-coated for a professional finish
- Robust welded steel bracket
- Comes fully assembled
- Includes (2) 1?2" ball valves, 1 manual air vent, 1 (ETV) service valve and 1 pressure gauge for accessory components
- 1?2" FNPT expansion tank connection with 3-way ETV ball valve
- 1?2" FNPT fill/feeder inlet connection with ball valve
- 1?2" FNPT system connection with ball valve
- 1?4" manual air vent
Specifications
- Application:
- Hydronic
- Collection:
- Hydro-NODE
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass, Welded Steel