*CVR* AXOR MONDARO 1/2 SLV F/ ECOST
*CVR* AXOR MONDARO 1/2 SLV F/ ECOST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Sleeve
- Length:
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov