*CVR* CCY LF 1.2 GPM AXOR EDGE 1H F
*CVR* CCY LF 1.2 GPM AXOR EDGE 1H F
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- AX46010331
- WaterSense Labeled:
- Yes