Single Handle Monoblock Bathroom Sink Faucet in Polished Gold Optic
Single Handle Monoblock Bathroom Sink Faucet in Polished Gold Optic
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold Optic
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- AX46021991
- WaterSense Labeled:
- Yes