1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve

Part #H10303181  |  Item #1669599  |  Manufacturer Part #10303181

$316.80 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 408
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Limited consumer warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

End Connection 1: NPT

End Connections: NPT

Faucet Mount: Wall Mount

Flow Rate: 1.5 gpm

Installation Type: Wall Mount

Lead Law Compliant: Yes

Number of Handles: Two Handle

Valve Size: 1/2 in

Valve Type: Lavatory Rough-In Valve

WaterSense Labeled: No