3/4 in. Thermostatic Rough-In Module for 3 Functions
3/4 in. Thermostatic Rough-In Module for 3 Functions
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/4" NPT
- Horizontal installation
- Sound-decoupled installation
- Minimum mounting depth: 3.42 in
- Maximum mounting depth: 4.80 in
Specifications
- Depth:
- 4-4/5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Thermostatic
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 6-17/20 in
- IAPMO Listed:
- Yes
- Length:
- 26-93/100 in
- WaterSense Labeled:
- No
- Width:
- 9-29/100 in