This product requires certification to purchase.

3-Hole Lavatory Faucet Trim with Double Cross Handle in Polished Chrome

AXOR

3-Hole Lavatory Faucet Trim with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #AX39143001
  • Item #1918602
  • Manufacturer Part #39143001
3.4 out of 5 Customer Rating
Brand image
AXOR

3-Hole Lavatory Faucet Trim with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #AX39143001
  • Item #1918602
  • Manufacturer Part #39143001
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Centerset, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
9 in
Trim Only:
Yes
WaterSense Labeled:
Yes