AXOR ONE WALLBAR SET 75 1-JET WITH WALL OUTLET 1.75 GPM IN MATTE BLACK
AXOR ONE WALLBAR SET 75 1-JET WITH WALL OUTLET 1.75 GPM IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- THOUGHTFUL DESIGN: Angle-adjustable holder pivots left and right, slides easily and locks in place
- AT THE PERFECT HEIGHT: Overall height of 38-inches allows a wide positioning range of the connected hand held shower
- PREMIUM FINISH: Designed to match AXOR AXOR ONE collection finishes
- HOSE INCLUDED: For simplicity, the included Techniflex shower hose matches perfectly with AXOR hand held shower heads
- EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
- EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
- WATER FLOW: The 1.75 GPM flow rate provides thorough results
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Matte Black
- Depth:
- 38 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Height:
- 38 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 38 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Slide Bar Height:
- 36 in
- Spray Type:
- PowderRain
- WaterSense Labeled:
- No
- Width:
- 3-3/5 in