AXOR UNIV CLST BRSH F/ WALL E
AXOR UNIV CLST BRSH F/ WALL E
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
- PIECES INCLUDED: This product includes a brush holder, a glass cup, and a brush with nylon bristles
- COORDINATING STYLE: Pairs well with the AXOR Universal Accessories collection, which gives you the ability to mix and match your accessories to best suit your daily routine
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Type:
- AX42835820