AXOR UNIVERSAL SOFTSQUARE COVER FOR RAIL (2 PIECES) IN MATTE BLACK
AXOR UNIVERSAL SOFTSQUARE COVER FOR RAIL (2 PIECES) IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Accessories mounts to the wall for easy access
- ROBUST MATERIALS: Solid construction ensures a long product life
- SEAMLESS STYLE: The AXOR Universal Soft Square Accessories is a perfect match to the AXOR Universal Soft Square collection, which provides a perfect match in your bathroom
- PIECES INCLUDED: This product includes the Accessories and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1-33/50 in
- Length:
- 3/5 in
- Material:
- Metal