*CVR* AXOR CITTERIO FS TUB FILLER TRIM W/ 1.75 H/SHWR
Citterio *CVR* AXOR CITTERIO FS TUB FILLER TRIM W/ 1.75 H/SHWR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included AXOR Starck handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- SEAMLESS STYLE: The AXOR Citterio tub filler is a perfect match to the AXOR Citterio bathroom collection, which provides a timeless room style
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- RANGE OF SPRAY MODES: This showerhead features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- REQUIRED PARTS: This tub filler requires the Freestanding Tub Filler Rough No. 10452181 for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Citterio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12-159/200
- Faucet Height:
- 42-437/500
- Flow Rate:
- 1.75 gpm
- Hand Shower Diameter:
- 4-441/500
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Type:
- Joystick
- Height:
- 5-437/500
- Hose Length:
- 49
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Type:
- Fixed
- Type:
- AX39460821
- WaterSense Labeled:
- Yes