Citterio 13 gpm Thermostatic Trim with Single Lever Handle in Polished Chrome

Part #AX39711001  |  Item #3975073  |  Manufacturer Part #39711001

$918.00 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Thermostatic cartridge
  • Anti-scald 100° safety stop
  • Flow: 13 gpm

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Collection: Citterio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/4 in

Faucet Height: 6-3/4 in

Flow Rate: 13 gpm

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 5 in

Number of Handles: Single Handle

Shower Arm Reach: 5 in

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6-3/4 in