Citterio 1.75 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Brushed Nickel

Part #AX39462821  |  Item #7620618  |  Manufacturer Part #39462821

$3,438.00 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • HANDSHOWER WATER FLOW: The included AXOR 120 handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
  • SEAMLESS STYLE: The AXOR Citterio tub filler is a perfect match to the AXOR Citterio bathroom collection, which provides a timeless room style
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear

Green

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic

Collection: Citterio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 8-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Green: WaterSense, Yes

Handle Type: Lever

Height: 8-3/8 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Global

Spout Height: 4-3/8 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Reach: 7-1/2 in

WaterSense Labeled: Yes