Citterio 6-1/2 in. Tub Spout in Brushed Nickel

Part #AX39410821  |  Item #3332759  |  Manufacturer Part #39410821

$671.25 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 235

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass
  • 1/2" female and 3/4" male adaptor included

Specifications

Collection: Citterio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: Female

End Connection 2: Male

End Connections: Female x Male

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 7-1/2 in

Material: Brass

NSF Certified: No

Spout Reach: 6-1/2 in

WaterSense Labeled: No

Width: 2-19/50 in