This product requires certification to purchase.

10.5 gpm Metal Thermostatic Valve

AXOR

Citterio E 10.5 gpm Metal Thermostatic Valve

  • Fast #
  • Part #AX36704001
  • Item #7112486
  • Manufacturer Part #36704001
5 out of 5 Customer Rating
Brand image
AXOR

Citterio E 10.5 gpm Metal Thermostatic Valve

  • Fast #
  • Part #AX36704001
  • Item #7112486
  • Manufacturer Part #36704001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control and diverter for 3 outlets
  • Thermostatic cartridge
  • Anti-scald 100° safety stop
  • Flow: 10.5 gpm
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Collection:
Citterio E
Depth:
3 in
Flow Rate:
10.5 gpm
Height:
15 in
Material:
Metal
Number of Handles:
Three Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Type:
Thermostatic Valve
Width:
4-3/4 in