2-3/8 in. 3-Hole Wall Mount Faucet Trim in Starlight Polished Chrome
Citterio E 2-3/8 in. 3-Hole Wall Mount Faucet Trim in Starlight Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Laminar spray
- Flow: 1.2 gpm
- 90° ceramic valves
- Pop-up assembly not included
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Citterio E
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Polished Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-3/8
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-5/8
- WaterSense Labeled:
- Yes