AXOCIT E LEV BIDET FCT
Citterio E AXOCIT E LEV BIDET FCT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your bath needs
- FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
- STURDY MATERIALS: Solid brass construction ensures a long product life
- LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
- STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Citterio E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-63/1000 in
- Handle Type:
- Lever
- Height:
- 8-3/8 in
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 4 in
- Spout Reach:
- 4-1/2 in
- WaterSense Labeled:
- No