Two Handle Widespread Bathroom Sink Faucet Cross in Chrome
Citterio E Two Handle Widespread Bathroom Sink Faucet Cross in Chrome
Product Details
Product Details
-
Lead Law Compliant
-
Green
Documents
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- Collection:
- Citterio E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-1/8
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 1-5/8
- Spout Reach:
- 8-5/8
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- WaterSense Labeled:
- Yes