This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome

AXOR

Citterio E Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #AX36108001
  • Item #7112462
  • Manufacturer Part #36108001
5 out of 5 Customer Rating
Brand image
AXOR

Citterio E Two Handle Widespread Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #AX36108001
  • Item #7112462
  • Manufacturer Part #36108001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Laminar spray
  • Flow: 1.2 gpm
  • 90° ceramic valves
  • Includes pop-up assembly
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Citterio E
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
8-7/8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/4
Spout Reach:
6-1/2
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes