WM TUB SPT
Citterio E WM TUB SPT
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- SEAMLESS STYLE: The AXOR Citterio E tub spout is a perfect match to the AXOR Citterio E bathroom collection, which provides a minimalist room style
- UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
- CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
- CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Citterio E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-319/500
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Height:
- 2-677/1000
- IAPMO Listed:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 7-319/500
- WaterSense Labeled:
- No