Lead Law Compliant AX CITTERIO 2-SPR SEMI-PRO KM 1.5GPM USA
Citterio Lead Law Compliant AX CITTERIO 2-SPR SEMI-PRO KM 1.5GPM USA
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Swivel range 360 degrees for robust sink access
- Laminar and needle spray
- Toggle spray diverter
- Low-flow compliant - 1.75 GPM
- Ceramic cartridge for extended product life
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Height:
- 0
- Flow Rate:
- 1.5 gpm
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Type:
- AX39841001