This product requires certification to purchase.

1.2 gpm 2-Hole Widespread Bathroom Faucet with Single Lever Handle in Polished Chrome

AXOR

Citterio M 1.2 gpm 2-Hole Widespread Bathroom Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AX34132001
  • Item #4491348
  • Manufacturer Part #34132001
4 out of 5 Customer Rating
Brand image
AXOR

Citterio M 1.2 gpm 2-Hole Widespread Bathroom Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AX34132001
  • Item #4491348
  • Manufacturer Part #34132001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Includes pop-up assembly
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Citterio M
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
6-1/8
Spout Reach:
5-3/8
Trim Only:
No
WaterSense Labeled:
Yes