This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Brushed Nickel

AXOR

Citterio M Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #AX34016821
  • Item #3619021
  • Manufacturer Part #34016821
4.9 out of 5 Customer Rating
Brand image
AXOR

Citterio M Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #AX34016821
  • Item #3619021
  • Manufacturer Part #34016821
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Aerated spray
  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Includes pop-up assembly
  • Cascade no-clog aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Citterio M
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-3/4
Spout Reach:
4-1/8
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2