This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Brushed Nickel

AXOR

Citterio M Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #AX34725821
  • Item #4839268
  • Manufacturer Part #34725821
4.7 out of 5 Customer Rating
Brand image
AXOR

Citterio M Two Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #AX34725821
  • Item #4839268
  • Manufacturer Part #34725821
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Volume control and diverter for 2 outlets
  • Thermostatic cartridge
  • Shut-off/diverter valve
  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Citterio M
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
7.0 gpm
Handle Type:
Knob
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-3/4 in