Citterio Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #AX39931821  |  Item #3975133  |  Manufacturer Part #39931821

$414.75 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: AXOR Citterio Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only) /$414.75

Product Details

  • Handle, Sleeve, Metal escutcheon

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: Citterio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Escutcheon Height: 4-1/4 in

Escutcheon Width: 4-1/4 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No