AXOR
Citterio Single Handle Kitchen Faucet in Polished Chrome
Part #AX39840001 | Item #3002808 | Manufacturer Part #39840001
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 75
How to get it:
Product Details
- Swivel range 360°
- Laminar and needle spray
- Toggle spray diverter
- Flow: 1.75 gpm
- Ceramic cartridge
- 3/8" hoses
Specifications
ADA Compliant: Yes
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Citterio
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 25-1/8 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.75 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: Yes
Lead Law Compliant: Yes
Maximum Deck Thickness: 2-3/4 in
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 8-7/8 in
Spout Reach: 10-5/8 in
Spout Swivel: 360°
Spout Type: Swivel
Spray Type: Laminar, Needle Spray
Supply Lines Included: No
UL Listed: No
-
$249.84