Citterio Single Handle Kitchen Faucet in Steel Optic

Part #AX39840801  |  Item #3003046  |  Manufacturer Part #39840801

$1,239.12 EACH
(Pricing is for Steel Optic)

Color/Finish: Steel Optic

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

Product Details

  • Lead-Free

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Citterio

Color Finish: Steel Optic

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 25-1/8 in

Faucet Material: Brass

Faucet Mount: Top Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-7/8 in

Spout Reach: 10-5/8 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: Laminar, Needle Spray

Supply Lines Included: No

Trim Only: No

UL Listed: No