This product requires certification to purchase.

Single Handle Kitchen Faucet in Steel Optic

AXOR

Citterio Single Handle Kitchen Faucet in Steel Optic

  • Fast #
  • Part #AX39863801
  • Item #7967202
  • Manufacturer Part #39863801
4 out of 5 Customer Rating
Brand image
AXOR

Citterio Single Handle Kitchen Faucet in Steel Optic

  • Fast #
  • Part #AX39863801
  • Item #7967202
  • Manufacturer Part #39863801
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on top of the sprayhead to pause or unpause your water flow
  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
13-93/200 in
Flow Rate
1.75 gpm
Spout Height
9 in
Spout Reach
9-21/100 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Citterio
Color Finish Category
Stainless Steel
Color Finish Name
Steel Optic
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
AX39863801