Citterio Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #AX39031821  |  Item #4131726  |  Manufacturer Part #39031821

$1,360.80 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Laminar spray
  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Includes pop-up assembly

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

Collection: Citterio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

Lead Law Compliant: Yes

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 6-1/4 in

Spout Reach: 5-1/2 in

Trim Only: No

WaterSense Labeled: Yes

Width: 2-1/4 in