This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brushed Nickel

AXOR

Citterio Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #AX39711821
  • Item #3975251
  • Manufacturer Part #39711821
5 out of 5 Customer Rating
Brand image
AXOR

Citterio Single Handle Thermostatic Valve Trim in Brushed Nickel

  • Fast #
  • Part #AX39711821
  • Item #3975251
  • Manufacturer Part #39711821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Thermostatic cartridge
  • Anti-scald 100° safety stop
  • Flow: 13 gpm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
Citterio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
13.0 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
5 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No