Single Handle Tub Filler with Handshower in Chrome (Trim Only)
Citterio Single Handle Tub Filler with Handshower in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handshower water flow: The included Axor Starck handshower features a flow rate of 1.75 gpm, providing a low-flow water stream
- Seamless style: The Axor Citterio tub filler is a perfect match to the Axor Citterio bathroom collection, which provides a timeless room style
- Easy control: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- Required parts: This tub filler requires the freestanding tub filler rough no. 10452181 for installation (sold separately)
- Concentrated water coverage: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- Range of spray modes: This showerhead features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- Robust materials: The tub filler is made of brass, making it durable through wear and tear
- Leak-free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- Limited lifetime consumer warranty: All Axor products are covered by a limited manufacturer warranty applicable to the original purchaser
- Installation notes: Hansgrohe recommends a licensed plumber install this product
Specifications
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Joystick Ceramic
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 12-159/200 in
- Faucet Height:
- 43-3/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 5.49 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-441/500 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 5-437/500 in
- Hose Included:
- Yes
- Hose Length:
- 49 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Hooks:
- 1
- Origin:
- Global
- Projection:
- 7-22/25 in
- Shower Arm Reach:
- 12-159/200 in
- Showerhead Function:
- Single
- Spout Type:
- Fixed
- Spray Type:
- Aerated
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- Yes
- Weight:
- 19.955 lb