Single Handle Volume Control Valve Trim in Brushed Gold Optic
Citterio Single Handle Volume Control Valve Trim in Brushed Gold Optic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Citterio
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 3-3/20
- Handle Type:
- Lever
- Height:
- 3-51/100
- Length:
- 3-3/20
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- AX39961251
- Valve Trim Type:
- Volume Control